Order Entry
Italy
Orders LinkContactUsLinkComponent
 

High visibility rain jacket, Windsor 708Z

Hi-vis orange/dark blue, XXL
Catalog # 113-7170
Supplier:   SIOEN
High visibility rain jacket, Windsor 708Z
Catalog # 113-7170
Supplier:  SIOEN
High visibility rain jacket, Windsor 708Z
High visibility rain jacket, Windsor 708Z

Hi-vis orange/dark blue, XXL

Price
267,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

This waterproof and windproof jacket is made of Siopor® Extra fabric consisting of 100% PU laminated polyester fabric (cotton touch). The fabric is water repellent on the outside and moisture attracting on the inside. With fixed mesh lining in body and polyamide lining in sleeves.

  • Straight collar, detachable hood with chin protection and peak
  • Zip closure with long zip puller under flap with touch and close fastening
  • Two inset chest pockets and two inset pockets with zip closure, sleeve pocket, Napoleon pocket
  • Shaped sleeves, elasticated end with narrowing by touch and close fastening
  • Underarm ventilation, taped seams
  • Drawstring in waist and hem

Back length: 85 cm

Weight: 205 g/m²

 : EN 471 (3-2), EN 343 (3-3)

Specifications
  • Clothing Size:
    XXL
  • Colour:
    Hi-vis orange/dark blue
  • Seq:
    05
  • Cat. No.:
    113-7170
  • Risk area:
    Rain (waterproof)
  • Model:
    Windsor 708Z
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% PU laminated polyester
  • Weight:
    205 g/m²