Order Entry
Italy
Orders LinkContactUsLinkComponent
Draining racks, benchtop, LaboPlast®

Draining racks, benchtop, LaboPlast®

Flexible, PVC, with PP rods 60 mm (5), 100 mm (26) and 150 mm (2), 400×400 mm
  141-0257
 :   BURKLE
Draining racks, benchtop, LaboPlast®
  141-0257
 :  BURKLE
Draining racks, benchtop, LaboPlast®
Draining racks, benchtop, LaboPlast®

Flexible, PVC, with PP rods 60 mm (5), 100 mm (26) and 150 mm (2), 400×400 mm

 
342,00 €
   
1 * 1 pezzi
 

PVC rack, PP rods.

  • Stable benchtop rack, can use both sides
  • Rods are simply clicked into place
  • Collecting pan can be easily removed for emptying

The stable rods are individually placed into the holes of the draining rack and are clicked into place. Their positions can be changed at any time. Using a combination of rods of three different lengths (60, 100 mm and extension to 150 mm), the draining rack can be adapted to any apparatus which is to be dried.

Documents

 
  • Description:
    Flexible, PVC, with PP rods 60 mm (5), 100 mm (26) and 150 mm (2)
  • W×H:
    400×400 mm
Accessories

 

  •  
    Description
     
     
  • BURK9640-0040
    Draining channel for 400×400 mm draining rack
       
    1 * 1 pezzi - 77,80 €

 

  •  
    Description
     
     
  • BURK9640-0060
    Draining channel for 600×600 mm draining rack
       
    1 * 1 pezzi - 109,00 €

 

  •  
    Description
     
     
  • BURK9640-0050
    Draining channel for 500×500 mm draining rack
       
    1 * 1 pezzi - 93,00 €

 

  •  
    Description
     
     
  • 149-1336
    Extension for use with 149-1335, PP, Ø×L: 12×150 mm
       
    1 * 1 pezzi - 2,90 €

 

  •  
    Description
     
     
  • 149-0190
    Rods, PP, Ø×L: 6×60 mm
       
    1 * 1 pezzi - 2,20 €

 

  •  
    Description
     
     
  • 149-1335
    Rods, PP, Ø×L: 10×100 mm
       
    1 * 1 pezzi - 2,20 €