Order Entry
Italy
Orders LinkContactUsLinkComponent
Winter jacket, Icon Airtech®

Winter jacket, Icon Airtech®

Dark blue/royal blue, M
Catalog # KWIN100814576M
Supplier:   FRISTADS KANSAS
Winter jacket, Icon Airtech®
Catalog # KWIN100814576M
Supplier:  FRISTADS KANSAS
Winter jacket, Icon Airtech®
Winter jacket, Icon Airtech®

Dark blue/royal blue, M

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Windproof, bi-coloured jacket made of Airtech® fabric consisting of 100% polyester. The jacket features a quilt lining in the upper body and sleeves and an additional fleece lining for protection against cold.

  • With contrast stitching
  • Reinforced nylon shoulder section, lengthened back, concealed hood in collar
  • Adjustable cuffs and waistband, diagonal cut on front with side pockets integrated into seams
  • Two chest pockets with internal pouch and flap, sleeve pocket with pencil stitching
  • Inside pocket with button, inside mobile phone pocket with velcro fastener, pocket with zip and storm flap
  • Zip with puller

Weight: 175 g/m² (unlined); 490 g/m² (lined)

Certifications: EN 343 (3-3)

Documents

Specifications
  • Clothing Size:
    M
  • Colour:
    Dark blue/royal blue
  • Seq:
    03
  • Cat. No.:
    KWIN100814576M
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    Airtech® fabric consisting of 100% polyester
  • Weight:
    665 g/m²