Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Sweatshirts, A-Code® Basecamp

Grey/black, XS
  113-2541
Sweatshirts, A-Code® Basecamp
  113-2541
Sweatshirts, A-Code® Basecamp
Sweatshirts, A-Code® Basecamp

Grey/black, XS

 
50,90 €
   
1 * 1 pezzi
 

Double-face sweatshirt made from 80% cotton and 20% polyester. Doubleface means that the outside of the fabric looks the same as the inside. The fabric is slightly stronger with an exclusive finish and long-lasting fit.

  • Short zip
  • Contrast colour at inner collar and sides
  • Large front pocket
  • Elasticated bands at waist and cuffs

Weight: 320 g/m²

 
  • Clothing Size:
    XS
  • Colour:
    Grey/black
  • Seq:
    08
  • Cat. No.:
    113-2541
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    Basecamp
  • Garment application:
    Outdoor
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    80% cotton, 20% polyester
  • Weight:
    320 g/m²