Shell jacket, GEN-Y Cocona®
Red, M, Regular
Catalog # KWIN100963331M
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Breathable jacket made of 100% polyester with 3,5-layer Cocona® PU laminate fabric. The fabric is windproof and waterproof.
- Dot-reinforcement at shoulders, front and lower sleeves
- Fleece-lined collar, outer and inside storm flap over front zip
- Double front pockets with logo zip, two inside pockets
- Raglan sleeves, reflector piping at hem
- Detachable hood with snap fasteners
- Adjustable strap with reflector tape on sleeves
Weight: 119 g/m²
Documents
Specifications
- Clothing Size:M
- Garment fit:Regular
- Colour:Red
- Cat. No.:KWIN100963331M
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:Gen-Y
- Garment application:Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyester
- Weight:119 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



