Fleece jacket, Match Basic
Black, 4XL
Catalog # KWIN1008169404XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Anti-Pilling-fleece jacket made of 100% polyester.
- Zip to top of collar
- Two chest pockets with zip, two front pockets with zip
- Elasticated cuffs, adjustable drawstring at hem
Weight: 300 g/m²
Documents
Specifications
- Clothing Size:4XL
- Colour:Black
- Seq:24
- Cat. No.:KWIN1008169404XL
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Basic
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:300 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



