Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Fleece jacket, Match Basic

Black, 3XL
Catalog # KWIN1008169403XL
Supplier:   FRISTADS KANSAS
Fleece jacket, Match Basic
Catalog # KWIN1008169403XL
Supplier:  FRISTADS KANSAS
Fleece jacket, Match Basic
Fleece jacket, Match Basic

Black, 3XL

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Anti-Pilling-fleece jacket made of 100% polyester.

  • Zip to top of collar
  • Two chest pockets with zip, two front pockets with zip
  • Elasticated cuffs, adjustable drawstring at hem

Weight: 300 g/m²

Specifications
  • Clothing Size:
    3XL
  • Colour:
    Black
  • Seq:
    23
  • Cat. No.:
    KWIN1008169403XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    Basic
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester
  • Weight:
    300 g/m²