Fleece jacket, Match Basic
Grey, 3XL
Catalog # KWIN1008169303XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Anti-Pilling-fleece jacket made of 100% polyester.
- Zip to top of collar
- Two chest pockets with zip, two front pockets with zip
- Elasticated cuffs, adjustable drawstring at hem
Weight: 300 g/m²
Specifications
- Clothing Size:3XL
- Colour:Grey
- Seq:15
- Cat. No.:KWIN1008169303XL
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Basic
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:300 g/m²



