Order Entry
Italy
Orders LinkContactUsLinkComponent
Fleece jacket, Match Basic

Fleece jacket, Match Basic

Grey, XXL
Catalog # KWIN1008169302XL
Supplier:   FRISTADS KANSAS
Fleece jacket, Match Basic
Catalog # KWIN1008169302XL
Supplier:  FRISTADS KANSAS
Fleece jacket, Match Basic
Fleece jacket, Match Basic

Grey, XXL

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Anti-Pilling-fleece jacket made of 100% polyester.

  • Zip to top of collar
  • Two chest pockets with zip, two front pockets with zip
  • Elasticated cuffs, adjustable drawstring at hem

Weight: 300 g/m²

Documents

Specifications
  • Clothing Size:
    XXL
  • Colour:
    Grey
  • Seq:
    14
  • Cat. No.:
    KWIN1008169302XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    Basic
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester
  • Weight:
    300 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.