Order Entry
Italy
Orders LinkContactUsLinkComponent
 

T-shirts, A-Code® Basecamp

Black, XL
  113-8389
T-shirts, A-Code® Basecamp
  113-8389
T-shirts, A-Code® Basecamp
T-shirts, A-Code® Basecamp

Black, XL

 
9,50 €
   
1 * 1 pezzi
 

Basic T-shirts made of 100% pre-shrunk, ring spun cotton (single jersey). The models in mottled grey are made of 85% cotton and 15% viscose.

  • V-neck
  • Tubular construction, no side-seams
  • 2-ply rib with elastane

Weight: 150 g/m²

 : OEKO-TEX® certified

 
  • Clothing Size:
    XL
  • Colour:
    Black
  • Seq:
    29
  • Cat. No.:
    113-8389
  • Sleeve or leg length:
    Short
  • Model:
    Basecamp, V-neck
  • Garment application:
    Casual
  • Gender:
    For men
  • Fabric:
    85% cotton and 15% viscose
  • Weight:
    150 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.