Order Entry
Italy
Orders LinkContactUsLinkComponent
T-shirts, A-Code® Basecamp

T-shirts, A-Code® Basecamp

Mottled grey, L
Catalog # 113-8393
Supplier:   FRISTADS KANSAS
T-shirts, A-Code® Basecamp
Catalog # 113-8393
Supplier:  FRISTADS KANSAS
T-shirts, A-Code® Basecamp
T-shirts, A-Code® Basecamp

Mottled grey, L

Price
9,50 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Basic T-shirts made of 100% pre-shrunk, ring spun cotton (single jersey). The models in mottled grey are made of 85% cotton and 15% viscose.

  • V-neck
  • Tubular construction, no side-seams
  • 2-ply rib with elastane

Weight: 150 g/m²

Certifications: OEKO-TEX® certified

Documents

Specifications
  • Clothing Size:
    L
  • Colour:
    Mottled grey
  • Seq:
    23
  • Cat. No.:
    113-8393
  • Sleeve or leg length:
    Short
  • Model:
    Basecamp, V-neck
  • Garment application:
    Casual
  • Gender:
    For men
  • Fabric:
    85% cotton and 15% viscose
  • Weight:
    150 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.