Order Entry
Italy
Orders LinkContactUsLinkComponent
 

T-shirts, A-Code® Basecamp

White, XXL
Catalog # 113-8400
Supplier:   FRISTADS KANSAS
T-shirts, A-Code® Basecamp
Catalog # 113-8400
Supplier:  FRISTADS KANSAS
T-shirts, A-Code® Basecamp
T-shirts, A-Code® Basecamp

White, XXL

Price
9,50 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Basic T-shirts made of 100% pre-shrunk, ring spun cotton (single jersey). The models in mottled grey are made of 85% cotton and 15% viscose.

  • V-neck
  • Tubular construction, no side-seams
  • 2-ply rib with elastane

Weight: 150 g/m²

 : OEKO-TEX® certified

Specifications
  • Clothing Size:
    XXL
  • Colour:
    White
  • Seq:
    20
  • Cat. No.:
    113-8400
  • Sleeve or leg length:
    Short
  • Model:
    Basecamp, V-neck
  • Garment application:
    Casual
  • Gender:
    For men
  • Fabric:
    85% cotton and 15% viscose
  • Weight:
    150 g/m²