T-shirts, A-Code® Basecamp
Royal blue, XL
Catalog # 113-8409
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Basic T-shirts made of 100% pre-shrunk, ring spun cotton (single jersey). The models in mottled grey are made of 85% cotton and 15% viscose.
- V-neck
- Tubular construction, no side-seams
- 2-ply rib with elastane
Weight: 150 g/m²
Certifications: OEKO-TEX® certified
Documents
Specifications
- Clothing Size:XL
- Colour:Royal blue
- Seq:09
- Cat. No.:113-8409
- Sleeve or leg length:Short
- Model:Basecamp, V-neck
- Garment application:Casual
- Gender:For men
- Fabric:85% cotton and 15% viscose
- Weight:150 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



