T-shirts, A-Code® Basecamp
Red, L
Catalog # 113-8413
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Basic T-shirts made of 100% pre-shrunk, ring spun cotton (single jersey). The models in mottled grey are made of 85% cotton and 15% viscose.
- V-neck
- Tubular construction, no side-seams
- 2-ply rib with elastane
Weight: 150 g/m²
: OEKO-TEX® certified
Documents
Specifications
- Clothing Size:L
- Colour:Red
- Seq:03
- Cat. No.:113-8413
- Sleeve or leg length:Short
- Model:Basecamp, V-neck
- Garment application:Casual
- Gender:For men
- Fabric:85% cotton and 15% viscose
- Weight:150 g/m²



