Poloshirt, Acode® BaseCamp 1721
White, S, Regular
Codice catalogo 113-8452
Nome del fornitore: FRISTADS KANSAS
Jump to:
Product Details & Documents
Heavy piqué poloshirt made of 100% cotton (models in mottled grey are made of 90% cotton and 10% viscose). Pre-shrunk, ring-spun and combed.
- Flat knit collar and cuffs
- 3-button placket in matching colour
- Pocket on left side
- Side vents
Weight: 230 g/m²
: OEKO-Tex® certified
Specifications
- Clothing Size:S
- Garment fit:Regular
- Colour:White
- Seq:37
- Cat. No.:113-8452
- Sleeve or leg length:Short
- Model:BaseCamp 1721
- Garment application:General Purpose
- Gender:For men
- Closure type:Buttons
- Fabric:90% cotton and 10% viscose
- Weight:230 g/m²



