Poloshirt, Acode® BaseCamp 1721
Royal blue, S, Regular
113-8430
Heavy piqué poloshirt made of 100% cotton (models in mottled grey are made of 90% cotton and 10% viscose). Pre-shrunk, ring-spun and combed.
- Flat knit collar and cuffs
- 3-button placket in matching colour
- Pocket on left side
- Side vents
Weight: 230 g/m²
Certifications: OEKO-Tex® certified
Documents
- Clothing Size:S
- Garment fit:Regular
- Colour:Royal blue
- Seq:15
- Cat. No.:113-8430
- Sleeve or leg length:Short
- Model:BaseCamp 1721
- Garment application:General Purpose
- Gender:For men
- Closure type:Buttons
- Fabric:90% cotton and 10% viscose
- Weight:230 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



