Poloshirt, Acode® BaseCamp 1721
Royal blue, 3XL, Regular
Catalog # 113-8435
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Heavy piqué poloshirt made of 100% cotton (models in mottled grey are made of 90% cotton and 10% viscose). Pre-shrunk, ring-spun and combed.
- Flat knit collar and cuffs
- 3-button placket in matching colour
- Pocket on left side
- Side vents
Weight: 230 g/m²
Certifications: OEKO-Tex® certified
Documents
Specifications
- Clothing Size:3XL
- Garment fit:Regular
- Colour:Royal blue
- Seq:20
- Cat. No.:113-8435
- Sleeve or leg length:Short
- Model:BaseCamp 1721
- Garment application:General Purpose
- Gender:For men
- Closure type:Buttons
- Fabric:90% cotton and 10% viscose
- Weight:230 g/m²
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



