Capillary columns, TraceGOLD™ TG-5MS
Capillary, TG-5MS, 0,15 µm, 0,15 mm, 20 m
Catalog # 555-8669
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific TraceGOLD TG-5MS GC Column. These columns have exceptionally low bleed for optimal signal-to-noise ratio, sensitivity and MS integrity.
- TG-5MS Fast increase speed of analysis by a factor of 3 to 10 times
- Low polarity phase, 5% diphenyl/95% dimethylm polysiloxane
- High thermal stability - maximum temperatures up to 330/350 °C
- Ideal for analysis of active compounds
Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity. Exceptional inertness ideal for analysis of active compounds. Equivalent to USP G27 phase. Similar to Rxi-5ms, DB-5, HP-5, HP-5ms, Ultra-2, SPB-5, Equity-5, CP-Sil 8. Recommended for semivolatiles, phenols, amines, residual solvents and solvent impurities, drugs of abuse, pesticides, PCB cogeners, and aroclor mixes.
Specifications
- Column Format:Capillary
- Film thickness:0,15 µm
- Ø int.:0,15 mm
- Length:20 m
- Seq:13
- Phase:TG-5MS



