Test tubes with screw caps
20 ml, 150 mm, 16 mm, Individually packed, Sterile
Catalog # KART88212
Supplier: KARTELL
Jump to:
Product Details & Documents
PS, clear, wtih screw cap.
- Tight screw cap
- Good chemical resistance
- Good temperature resistance
Taking into consideration the different applications, they are available sterile single packed, sterile nultiple packed and not sterile.
Specifications
- Ext.Ø:16 mm
- Packed:Individually packed
- Sterility:Sterile
- Capacity:20 ml
- Length:150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



