Elasticated belt, 994 RB
Elasticated belt, Black, Regular, 1200×40 mm
Catalog # 113-08039
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Elasticated belt made of 70% polypropylene and 30% latex covered yarn.
- Adjustable stretch belt
- Silver buckle with logo and bottle opener
- Width 40 mm
Specifications
- Garment fit:Regular
- Type:Elasticated belt
- Colour:Black
- L×W:1200×40 mm
- Seq:01
- Cat. No.:113-08039
- Model:994 RB
- Fabric:70% polypropylene and 30% latex



