VWR®, Work Trousers
Grey/black, 42 (men)
113-07382
Durable trousers made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.
- Waistband with belt loops and button
- Two front and back pockets, large side pocket with press stud, small inside pocket
- Pockets for folding rule and mobile phone
Weight: 245 g/m²
- Clothing Size:42 (men)
- Colour:Grey/black
- Seq:18
- Cat. No.:113-07382
- Sleeve or leg length:Long
- Garment application:General Purpose|Industrial
- Gender:For men
- Closure type:Buttons
- Fabric:65% Polyester and 35% sanforised Cotton
- Weight:245 g/m²



