Flasks, Erlenmeyer, with standard ground joint
100 ml, 105 mm, 64 mm, 29/32 NS
Codice catalogo KAVA632426207102
Nome del fornitore: Kavalier
Flasks, Erlenmeyer, with standard ground joint
Codice catalogo KAVA632426207102
Nome del fornitore: Kavalier
Jump to:
Product Details & Documents
Made of borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volume graduations and labelling area.
Specifications
- Ext.Ø:64 mm
- Socket size:29/32 NS
- Capacity:100 ml
- Height:105 mm
- Seq:02



