Woulff bottles
5000 ml, 185 mm, 290 mm, with NS joint
Catalog # WITG5.810.005
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Made of borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion gives relatively high resistance to temperature changes
With three necks.
Specifications
- Ext.Ø:185 mm
- Capacity:5000 ml
- Height:290 mm
- Seq:03
- Neck:with NS joint
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



