Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Immersion flow cups, ISO 2431

Viscosity immersion flow cup, stainless steel, 4 mm
  649-0013
Immersion flow cups, ISO 2431
  649-0013
Immersion flow cups, ISO 2431
Immersion flow cups, ISO 2431

Viscosity immersion flow cup, stainless steel, 4 mm

 
270,00 €
   
1 * 1 pezzi
 

Titanium anodized aluminum or stainless steel cups designed with fixed stainless steel nozzle and handle, for measuring coatings and other fluids.

Certifications: ISO 2431

 
  • Description:
    Viscosity immersion flow cup, stainless steel
  • Seq:
    07
  • Cup orifice:
    4 mm
Accessories

 

  •  
    Description
     
     
  • SIMEVF2068
    Temperature control jacket with tripod for ISO and AFNOR cups
       
    1 * 1 pezzi - 627,00 €

 

  •  
    Description
     
     
  • SIMEDI0076
    Digital stopwatch, 0,01 s
       
    1 * 1 pezzi - 29,60 €

 

  •  
    Description
     
     
  • 769-1151
    Viscosity convertor of flow time to viscosity
       
    1 * 1 pezzi - 87,50 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.