Order Entry
Italy
Orders LinkContactUsLinkComponent
Immersion flow cups, ISO 2431

Immersion flow cups, ISO 2431

Viscosity immersion flow cup, stainless steel, 6 mm
Catalog # 649-0014
Supplier:   Industrial Physics
Immersion flow cups, ISO 2431
Catalog # 649-0014
Supplier:  Industrial Physics
Immersion flow cups, ISO 2431
Immersion flow cups, ISO 2431

Viscosity immersion flow cup, stainless steel, 6 mm

Price
270,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Titanium anodized aluminum or stainless steel cups designed with fixed stainless steel nozzle and handle, for measuring coatings and other fluids.

Certifications: ISO 2431

Documents

Specifications
  • Description:
    Viscosity immersion flow cup, stainless steel
  • Seq:
    08
  • Cup orifice:
    6 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for ISO and AFNOR cups
    Temperature control jacket with tripod for ISO and AFNOR cups
    SIMEVF2068
    Log in for availability
    1 * 1 pezzi - 627,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 pezzi - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 pezzi - 87,50 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.