Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Flow cups with fixed nozzle 'Ford'

200 - 1200 cSt, 5,8 mm
  SIMEVF2033
Flow cups with fixed nozzle 'Ford'
  SIMEVF2033
Flow cups with fixed nozzle 'Ford'
Flow cups with fixed nozzle 'Ford'

200 - 1200 cSt, 5,8 mm

 
220,00 €
   
1 * 1 pezzi
 

Titanium anodised aluminium flow cups for measurement of relative viscosity.

  • Each cup has an engraved unique serial number
  • Design of cup and orifice facilitate cleaning process
  • Deep well surrounding the top of the cup to catch any overflow

 : ASTM D1200

 : Supplied with plastic case and internal soft protective material.

 
  • Range:
    200 - 1200 cSt
  • Seq:
    05
  • Cup orifice:
    5,8 mm
Accessories

 

  •  
    Description
     
     
  • 769-1150
    Tripod stand, 260 mm
       
    1 * 1 pezzi - 217,00 €

 

  •  
    Description
     
     
  • SIMEVF2063
    Glass plate (100×100 mm)
       
    1 * 1 pezzi - 53,00 €

 

  •  
    Description
     
     
  • SIMEDI0076
    Digital stopwatch, 0,01 s
       
    1 * 1 pezzi - 29,60 €

 

  •  
    Description
     
     
  • SIMEVF2062
    Ring stand fro flow cups
       
    1 * 1 pezzi - 83,80 €

 

  •  
    Description
     
     
  • 769-1151
    Viscosity convertor of flow time to viscosity
       
    1 * 1 pezzi - 87,50 €

 

  •  
    Description
     
     
  • 769-1131
    Temperature control jacket with tripod for DIN and ASTM cups
       
    1 * 1 pezzi - 574,00 €