Order Entry
Italy
Orders LinkContactUsLinkComponent
Viscosity cups with nozzle

Viscosity cups with nozzle

Viscosity cup with nozzle, 100 ml, 4 mm
Catalog # SIMEVF2015
Supplier:   Industrial Physics
Viscosity cups with nozzle
Catalog # SIMEVF2015
Supplier:  Industrial Physics
Viscosity cups with nozzle
Viscosity cups with nozzle

Viscosity cup with nozzle, 100 ml, 4 mm

Price
356,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Anodised aluminium and stainless steel viscometer cups with nozzle for break-thread flow time comparative measurements.

  • Easy cleaning
  • Engraved with a unique serial number

Typically used for the consistency of paintings, varnishes and similar products.

Certifications: DIN 53211

Ordering information: The stand should be ordered separately.

Documents

Specifications
  • Description:
    Viscosity cup with nozzle, 100 ml
  • Seq:
    05
  • Cup orifice:
    4 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tripod stand, 260 mm
    Tripod stand, 260 mm
    769-1150
    Log in for availability
    1 * 1 pezzi - 217,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring stand fro flow cups
    Ring stand fro flow cups
    SIMEVF2062
    Log in for availability
    1 * 1 pezzi - 83,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 pezzi - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for DIN and ASTM cups
    Temperature control jacket with tripod for DIN and ASTM cups
    769-1131
    Log in for availability
    1 * 1 pezzi - 574,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.