Rain jacket, Bielefeld 4265
Dark green, L
Catalog # 113-5929
Supplier: SIOEN
Jump to:
Product Details & Documents
Waterproof and windproof jacket made of Flexothane® Essential (100% polyester knitting with PU coating). With high frequency welded seams and rain gutter.
- Straight collar, foldaway hood in collar, zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, sleeve narrowing by press studs
- Back ventilation
Weight: 170 g/m²
: ENV 343 (3-1)
Specifications
- Clothing Size:L
- Colour:Dark green
- Seq:03
- Cat. No.:113-5929
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:4265 Bielefeld
- Garment application:Outdoor
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:100% polyester/PU coating
- Weight:170 g/m²



