Rain jacket, Bielefeld 4265
verde scuro, S
Catalog # 113-5931
Supplier: SIOEN
Jump to:
Product Details & Documents
Waterproof and windproof jacket made of Flexothane® Essential (100% polyester knitting with PU coating). With high frequency welded seams and rain gutter.
- Straight collar, foldaway hood in collar, zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, sleeve narrowing by press studs
- Back ventilation
Weight: 170 g/m²
Certifications: ENV 343 (3-1)
Specifications
- Taglia dell'abbigliamento:S
- Colore:verde scuro
- Seq:01
- Tessuto:100% polyester/PU coating
- Cat. No.:113-5931
- Genere:Per l'uomo
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Peso:170 g/m²
- Modello:4265 Bielefeld
- Applicazioni per abiti:Outdoor
- Tipo di chiusura:Con bottoni a pressione
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



