Order Entry
Italy
Orders LinkContactUsLinkComponent
HPLC columns, preparative scale, Chromolith® Prep

HPLC columns, preparative scale, Chromolith® Prep

Chromolith® SemiPrep Si, Semi-preparative, Si, 10,00 mm, 100 mm
Catalog # 1.52015.0001
Supplier:   Merck
HPLC columns, preparative scale, Chromolith® Prep
Catalog # 1.52015.0001
Supplier:  Merck
HPLC columns, preparative scale, Chromolith® Prep
HPLC columns, preparative scale, Chromolith® Prep

Chromolith® SemiPrep Si, Semi-preparative, Si, 10,00 mm, 100 mm

Price
1 890,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Chromolith® Prep monolithic stationary phases are new ultrapure silica phases which gain their special properties from a bimodal pore structure. This structure is a property of the new 'Sol-Gel' technology and consists of macropores and mesopores. The mesopores with an average diameter of 12 nm, form the fine porous structure of the column interior and create a very large surface area on which adsorption of the target compounds occurs.

The large macropores, with a pore diameter ranging from 3 µm, form a dense network of pores and allow a high flow rate due to a low resistance factor. The resulting excellent accessibility of the mesopores (total porosity >80%) ensures fast adsorption and desorption kinetics because of the short diffusion length inside the pores. This results in dramatically reduced separation times and thus greatly increased productivity.

To operate a monolithic column it is necessary to ensure that no flow through occurs in the wall region. Therefore the monolith is cladded with a polymeric material (special PEEK) and can be connected directly to each HPLC system and used as 'ready to use' column.

Specifications
  • Column Format:
    Semi-preparative
  • Ø int.:
    10,00 mm
  • Description:
    Chromolith® SemiPrep Si
  • Length:
    100 mm
  • Seq:
    01
  • Phase:
    Si
Accessories

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Chromolith® SemiPrep guard cartridge holder
    Chromolith® SemiPrep guard cartridge holder
    1.52037.0001
    10,00 mm
    10 mm
    Log in for availability
    1 * 1 pezzi - 622,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.