Conductivity sensors, InLab® Trace
InLab® Trace kit, incl. flow cell, 0,0001 - 1000 µS/cm, 0,01 cm-1, 0...+100 °C, Titanium, 12×170 mm, Fixed cable (1,8 m), Mini-LTW, Low conductivity ranges, e.g. ultra pure water
663-0265
This digital conductivity sensor has a high precision temperature probe. The conductivity and temperature signals are digitised and combined through a special algorithm for unmatched conductivity accuracy.
- Optional PP flow cell provides protection from carbon dioxide: Ensures very high repeatability and reproducibility
- Flow cell was built at an angle to prevent air bubbles being trapped
- Special temperature compensation mode to increase the reliability of readings
- Certified cell constant makes calibration superfluous
Ideal for low conductivity measurements in pure or ultra-pure water. Suitable for use with SevenExcellence™ and SevenCompact™ meters.
Delivery information: Each sensor is supplied with a certificate specifying the actual cell constant. The electrode is supplied without flow cell. The kit includes the flow cell.
Documents
Mettler InLab® Sensors
Product Literature
- Conductivity:0,0001 - 1000 µS/cm
- Connection:Fixed cable (1,8 m), Mini-LTW
- Ø×L:12×170 mm
- For:Low conductivity ranges, e.g. ultra pure water
- Type:InLab® Trace kit, incl. flow cell
- Material:Titanium
- Seq:03
- Temp.:0...+100 °C
- Cell constant:0,01 cm-1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



