Conductivity sensors, InLab® Trace
InLab® Trace, 0,0001 - 1000 µS/cm, 0,01 cm-1, 0...+100 °C, Titanium, 12×170 mm, Fixed cable (1,8 m), Mini-LTW, Low conductivity ranges, e.g. ultra pure water
Catalog # 663-0264
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
This digital conductivity sensor has a high precision temperature probe. The conductivity and temperature signals are digitised and combined through a special algorithm for unmatched conductivity accuracy.
- Optional PP flow cell provides protection from carbon dioxide: Ensures very high repeatability and reproducibility
- Flow cell was built at an angle to prevent air bubbles being trapped
- Special temperature compensation mode to increase the reliability of readings
- Certified cell constant makes calibration superfluous
Ideal for low conductivity measurements in pure or ultra-pure water. Suitable for use with SevenExcellence™ and SevenCompact™ meters.
Delivery information: Each sensor is supplied with a certificate specifying the actual cell constant. The electrode is supplied without flow cell. The kit includes the flow cell.
Documents
Mettler InLab® Sensors
Product Literature
Specifications
- Conductivity:0,0001 - 1000 µS/cm
- Connection:Fixed cable (1,8 m), Mini-LTW
- Ø×L:12×170 mm
- For:Low conductivity ranges, e.g. ultra pure water
- Type:InLab® Trace
- Material:Titanium
- Seq:02
- Temp.:0...+100 °C
- Cell constant:0,01 cm-1



