Flasks, round bottom, with two necks
100 ml, 24/29 NS, 14/23 NS
Catalog # WITG0.700.100
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
One vertical centre neck and one angled side neck (20°). With matt white labelling area.
Certifications: DIN 12394
Specifications
- Capacity:100 ml
- Side necks:14/23 NS
- Centre neck:24/29 NS



