VWR®, Tunics with Collar, Polyester/Cotton
Men's style, 46 (men)
Codice catalogo 113-1873
Nome del fornitore: VWR Collection
VWR®, Tunics with Collar, Polyester/Cotton
Codice catalogo 113-1873
Nome del fornitore: VWR Collection
Jump to:
Product Details & Documents
These functional tunics with a tailored collar are made of 65% polyester and 35% cotton. They are suitable for use in medical areas, especially in medical care.
- Two side pockets (one with an additional small pocket) and one breast pocket
- Concealed press stud fastening with five snap buttons
- With side slits for improved wearing comfort
- Washable at 95 °C, suitable for industrial laundering
Colour: White
Density: 215 g/m²
Approved in accordance with Oeko-Tex® Standard 100.
Certifications: Approved in accordance with Oeko-Tex® Standard 100.
Specifications
- Clothing Size:46 (men)
- Type:Men's style
- Seq:19
- Cat. No.:113-1873
- Sleeve or leg length:Long
- Model:With collar
- Garment application:Services
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:65% polyester and 35% cotton
- Weight:215 g/m²



