VWR®, Tunics with Collar, Polyester/Cotton
Men's style, 34 (men)
Codice catalogo 113-1867
Nome del fornitore: VWR Collection
VWR®, Tunics with Collar, Polyester/Cotton
Codice catalogo 113-1867
Nome del fornitore: VWR Collection
Jump to:
Product Details & Documents
These functional tunics with a tailored collar are made of 65% polyester and 35% cotton. They are suitable for use in medical areas, especially in medical care.
- Two side pockets (one with an additional small pocket) and one breast pocket
- Concealed press stud fastening with five snap buttons
- With side slits for improved wearing comfort
- Washable at 95 °C, suitable for industrial laundering
Colour: White
Density: 215 g/m²
Approved in accordance with Oeko-Tex® Standard 100.
Certifications: Approved in accordance with Oeko-Tex® Standard 100.
Specifications
- Clothing Size:34 (men)
- Type:Men's style
- Seq:13
- Cat. No.:113-1867
- Sleeve or leg length:Long
- Model:With collar
- Garment application:Services
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:65% polyester and 35% cotton
- Weight:215 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



