VWR®, Tunics with Collar, Polyester/Cotton
Women's style, 8 (ladies)
113-1846
These functional tunics with a tailored collar are made of 65% polyester and 35% cotton. They are suitable for use in medical areas, especially in medical care.
- Two side pockets (one with an additional small pocket) and one breast pocket
- Concealed press stud fastening with five snap buttons
- With side slits for improved wearing comfort
- Washable at 95 °C, suitable for industrial laundering
Colour: White
Density: 215 g/m²
Approved in accordance with Oeko-Tex® Standard 100.
: Approved in accordance with Oeko-Tex® Standard 100.
- Clothing Size:8 (ladies)
- Type:Women's style
- Seq:02
- Sleeve or leg length:Long
- Gender:For ladies
- Closure type:Press studs / snaps
- Weight:215 g/m²
- Cat. No.:113-1846
- Model:With collar
- Garment application:Services
- Fabric:65% polyester and 35% cotton



