Thermal transfer printer labels, type B-499
Printer labels, B-499, THT-152-499-1.5-SC, Nylon, Permanent acrylic, Thermal transfer, White, BBP12, 25,40 mm, 9×25 mm, 1500 labels/roll
BRDY116379
: Brady
Printable, nylon cloth labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL recognised with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
- Printer model:BBP12
- Printing method:Thermal transfer
- Type:B-499
- Colour:White
- Description:Printer labels
- Dimensions:9×25 mm
- Material:Nylon
- Seq:05
- Model:THT-152-499-1.5-SC
- Packed:1500 labels/roll
- Width:25,40 mm
- Adhesive:Permanent acrylic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



