VWR®, Test Tubes Racks
White, 36 (6×6), 16 mm, 131×131×70 mm
Catalog # 212-0389
Supplier: VWR Collection
Jump to:
Product Details & Documents
Nylon, glass fibre reinforced.
- Racks are single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
Specifications
- For tube Ø:16 mm
- No. of Holes:36 (6×6)
- Colour:White
- Seq:29
- W×D×H:131×131×70 mm



