VWR®, Test Tubes Racks
Blue, 36 (6×6), 13 mm, 106×106×57 mm
Catalog # 212-0382
Supplier: VWR Collection
Jump to:
Product Details & Documents
Nylon, glass fibre reinforced.
- Racks are single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
Documents
Specifications
- For tube Ø:13 mm
- No. of Holes:36 (6×6)
- Colour:Blue
- Seq:22
- W×D×H:106×106×57 mm



