VWR®, Test Tubes Racks
Yellow, 72 (6×12), 16 mm, 127,3×250,6×73 mm
Catalog # 212-0412
Supplier: VWR Collection
Jump to:
Product Details & Documents
Nylon, glass fibre reinforced.
- Racks are single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
Documents
Specifications
- For tube Ø:16 mm
- No. of Holes:72 (6×12)
- Colour:Yellow
- Seq:60
- W×D×H:127,3×250,6×73 mm



