VWR®, Sample dippers
Sampler dipper, Aluminium, 510 mm, 40 mm, 100 ml
Catalog # 300-0172
Supplier: VWR Collection
Jump to:
Product Details & Documents
Liquid samplers designed for immersion into cans, bottles, tanks and vats.
- Centre rod with finger ring
- Activation of a valve on the bottom
- Rapid and convenient emptying of the cup
Suitable for collecting milk, cream, whey, fruit juices, water and liquids especially in dairy, food industries also for health and water authorities.
Documents
VWR® for sampling and sample transportation
Product Literature
Specifications
- Ø:40 mm
- Capacity:100 ml
- Description:Sampler dipper
- Length:510 mm
- Material:Aluminium
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



