VWR®, Sample dippers
Sampler dipper, Aluminium, 500 mm, 32 mm, 50 ml
Catalog # 300-0173
Supplier: VWR Collection
Jump to:
Product Details & Documents
Liquid samplers designed for immersion into cans, bottles, tanks and vats.
- Centre rod with finger ring
- Activation of a valve on the bottom
- Rapid and convenient emptying of the cup
Suitable for collecting milk, cream, whey, fruit juices, water and liquids especially in dairy, food industries also for health and water authorities.
Documents
VWR® for sampling and sample transportation
Product Literature
Specifications
- Ø:32 mm
- Capacity:50 ml
- Description:Sampler dipper
- Length:500 mm
- Material:Aluminium



