Order Entry
Italy
Orders LinkContactUsLinkComponent
 

VWR®, Multi-sectored samplers

Sampler with 3 separated sectors (1011 g), Stainless steel, 560 mm, 20 mm, 20 ml
Catalog # 300-0292
Supplier:   VWR Collection
VWR®, Multi-sectored samplers
Catalog # 300-0292
Supplier:  VWR Collection
VWR®, Multi-sectored samplers
VWR®, Multi-sectored samplers

Sampler with 3 separated sectors (1011 g), Stainless steel, 560 mm, 20 mm, 20 ml

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Multi-sectored samplers for sampling powders, pellets and friable materials, which may become non homogeneous in bags at various levels. The models with separate sections are mainly used for chemical or physical analysis; models with communicating sections are used for microbiological analysis.

  • Penetrating tip in stainless steel for all models

Suitable for collecting cereals, grains, seeds and rice from trucks, bulk containers and silos - made from anodised aluminium or stainless steel.

Method of use: The T handle is turned to close the cells and the steel point is inserted through the bag wall or the commodity. When the sampler is deep enough to cover the different sectors, the handle is turned a half turn to allow samples to enter and then returned to the original position. The sampler is then removed and the different samples placed into containers for analysis.

Specifications
  • Ø:
    20 mm
  • Capacity:
    20 ml
  • Description:
    Sampler with 3 separated sectors (1011 g)
  • Length:
    560 mm
  • Material:
    Stainless steel