Order Entry
Italy
Orders LinkContactUsLinkComponent
Dressing forceps, micro

Dressing forceps, micro

Straight, pointed, 115 mm
Catalog # HAMMHWC204-11
Supplier:   HAMMACHER KARL
Dressing forceps, micro
Catalog # HAMMHWC204-11
Supplier:  HAMMACHER KARL
Dressing forceps, micro
Dressing forceps, micro

Straight, pointed, 115 mm

Price
81,80 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

WIRONIT steel (18/12 stainless steel with 18% chrome and 10 to 12% nickel).

  • Resistant to corrosion
  • Anti-magnetic
  • Serrated
Specifications
  • Type:
    Straight, pointed
  • Length:
    115 mm
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.