Order Entry
Italy
Orders LinkContactUsLinkComponent
Laboratory jacks

Laboratory jacks

300×300 mm, 80 kg, 12 kg, 130 - 470 mm
Catalog # 245-0023
Supplier:   USBECK Laborgeräte
Laboratory jacks
Catalog # 245-0023
Laboratory jacks
Laboratory jacks

300×300 mm, 80 kg, 12 kg, 130 - 470 mm

Price
935,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Stainless steel plates, slip-proof rubber feet. With 10 mm hole in the top plate for attaching stand rods.

  • Height adjustment by hand or cordless screwdriver
  • Integrated safety clutch
  • Shear resistant pattern

Certifications: DIN 12897

Ordering information: Supplied with suitable ¼" bit for cordless screwdriver. Cordless screwdriver is included in the delivery.

Specifications
  • Max. static load capacity:
    80 kg
  • Plate size:
    300×300 mm
  • Working height:
    130 - 470 mm
  • Max. dynamic load capacity:
    12 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.