Laboratory jacks
200×200 mm, 80 kg, 7 kg, 65 - 270 mm
Catalog # 245-0022
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Stainless steel plates, slip-proof rubber feet. With 10 mm hole in the top plate for attaching stand rods.
- Height adjustment by hand or cordless screwdriver
- Integrated safety clutch
- Shear resistant pattern
Certifications: DIN 12897
Ordering information: Supplied with suitable ¼" bit for cordless screwdriver. Cordless screwdriver is included in the delivery.
Specifications
- Max. static load capacity:80 kg
- Plate size:200×200 mm
- Working height:65 - 270 mm
- Max. dynamic load capacity:7 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



