Cooling boxes, True North®
Pan, 1 l, Green, 267×195×114 mm
Codice catalogo HEATHS28721G
Nome del fornitore: HEATHROW
Jump to:
Product Details & Documents
Cooling containers with nest lid beneath the bucket or pan are made of rigid single-molded polyurethane to provide the durability needed for chilling temperature sensitive samples.
- Precise pour spout and generous handles
- Taper design for easy stacking and insulation properties for ultra cold
- Close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob
- Lid and bottom of the bucket/pan are keyed to fit together
These boxes are ideal for ice, ice-salt slurries, and more. For low temperature use to −80 °C.
Specifications
- Capacity:1 l
- Colour:Green
- Description:Pan
- Dimensions:267×195×114 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



