Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Erlenmeyer flasks with screw caps

2000 ml, 280 mm, 166 mm, GL 45
Catalog # WITG5.507.007
Supplier:   witeg Labortechnik
Erlenmeyer flasks with screw caps
Catalog # WITG5.507.007
Supplier:  witeg Labortechnik
Erlenmeyer flasks with screw caps
Erlenmeyer flasks with screw caps

2000 ml, 280 mm, 166 mm, GL 45

Price
62,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Erlenmeyer flasks, made of borosilicate glass, with screw-thread, graduated can be used for the storage of culture media and mixing.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifications
  • Ext.Ø:
    166 mm
  • Thread:
    GL 45
  • Capacity:
    2000 ml
  • Height:
    280 mm