HPLC columns, Accucore™ HILIC
Product Details & Documents
These columns offer enhanced retention of polar and hydrophilic analytes. Based on Core Enhanced Technology, they provide fast, high resolution separations without the elevated back pressures required by sub-2 µm particles.
- Lower back pressure
- Alternative selectivity to C18 without ion-pair or derivatisation
- Improved sensitivity for MS detection
Rugged 2.6 µm solid core particles enable fast, high-resolution separations at low backpressures. The HILIC stationary phase provides alternative selectivity to C18 without ion-pairing or derivatization. The without ion-pair or derivatization used with Accucore HILIC phases ensure efficient desolvation in ESI MS detection and improved sensitivity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD Holders. Cartridges with a 1 mm ID require the 1 mm UNIGUARD Holder (10046-746), 2.1/3 mm ID require the 2/3 mm UNIGUARD Holder (10046-748) and 4/4.6mm ID require the 4/4.6 mm UNIGUARD Holder (10046-744)
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:2,6 µm
- Pore size:80 Å
- Length:150 mm
- Phase:HILIC
- Cat. No.:554-1941
- Description:10039-132
- pH range:2 to 8
- Surface area:130 m²/g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



