Beakers, low form, with spout
50 ml, 55 mm, 40 mm
Catalog # WITG8.600.050
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Quartz glass.
- High thermal shock resistance with low thermal expansion
- High transmission from the UV to the IR spectrum range
- High chemical resistance and purity
- High electrical insulation properties
- High radiation resistance
- High temperature resistance and softening temperature
The combination of the special thermal, electrical, chemical, mechanical and optical properties in a single material makes quartz glass indispensible for high-technology applications.
Specifications
- Ext.Ø:40 mm
- Capacity:50 ml
- Height:55 mm



